- 2 5/8" Bore
- Air Actuation/Spring Return
- 60.08 hp Peak Thermal I/P
- 2.250 hp Max Thermal Dissipation
- Pilot Mount Drive Arrangement
applications
- Light-duty air cooled clutches for narrow range tension control applications
features
- No return spring for engagement at lower air pressure
| Clutch Heat Sink Capacity | 200000 lbf ft |
| Clutch Facing Edge Color Code | Green |
| Kits | 848200, 848272 |
| Maximum Clutch Continuous Thermal Dissipation | 2.25 hp |
| Operating Pressure [Max] | 85 psi |
| Clutch Peak Thermal Input Rate | 60.08 hp |
| Clutch Air Chamber Volume When New | 2.125 in3 |
| Clutch Facing Type | Low Coefficient |
| Approximate Clutch Facing Life | 6810 hp-hr |
| Accessory Miscellaneous | 811700 |
| Outside Dia. | 11.06 in |
| Clutch Facing Effective Area | 66.76 in2 |
| Clutch Air Chamber Volume When Worn Out | 9.856 in3 |
| Model | XHW |
| Port or Hose Size | 0.125 NPT |
| Drive Inertia | 1263.04 lb in2 |
| Pilot Size | 6.997 in |
| Technical Data Sheet | AC2Clutches |
| Bore Style | Straight |
| Operating Pressure [Min] | 1 psi |
| Recommended Control Kits | 940011, 940017, 940021, 940412 |
| Actuation/Return | Air/Spring |
| Finish | Black Oxide |
| Main Category | Tension Control Clutches |
| Product Category | Single Actuator Tension Control Clutches |
| Open Or Enclosed Design | Open |
| Accessory Bushings | 811200, 811300, 811400, 811500, 811600, 811800, 811900, 812000, 812200 |
| Family Name | XHW Clutches |
| Overall Length | 10.25 in |
| Drive Arrangement | Pilot Mount |
| Pilot Or Drive Flange Bolt Circle Data | 6, 5/8"-11 Bolts @ 90° On A 8.500 in. Circle |
| Minimum Sprocket Size | 100/27T, 80/35T |
| Maximum Dynamic Torque | 2550 in lb |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Photo | XHWPM |
| Weight | 95.0 LB |
| EAN or UPC | 662284233903 |

