- Brake Safety Guard -For 450 Models
features
- Increases operator safety
- S/T/TSE/SSE Brake Guards
- S/T/TSE/SSE-450 Brake Guard
| Family Name | S/T/TSE/SSE Brakes |
| Type | Brake Safety Guard |
| Outside Dia. | 6.5625 in |
| Main Category | Accessories |
| Use With | S-450 Brake, T-450 Brake, TSE-450 Brake |
| Guard | 817700 |
| Model | S/T/TSE/SSE-450 |
| Finish | Bright Zinc Anodized |
| Product Category | Guards |
| Weight | 1.25 LB |
| EAN or UPC | 662284157704 |

