- Brake Safety Guard -For 600 Models
features
- Increases operator safety
- S/T/TSE/SSE Brake Guards
- S/T/TSE/SSE-600 Brake Guard
| Product Category | Guards |
| Use With | S-600 Brake, T-600 Brake, TSE-600 Brake |
| Outside Dia. | 7.875 in |
| Model | S/T/TSE/SSE-600 |
| Finish | Bright Zinc Anodized |
| Main Category | Accessories |
| Family Name | S/T/TSE/SSE Brakes |
| Type | Brake Safety Guard |
| Guard | 818300 |
| Weight | 1.65 LB |
| EAN or UPC | 662284157742 |

