- 1" Bore
- Spring Actuated, Air Return
- High Coefficient Facing
- 11.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Spring engaged
- Shaft mounted
- Tapered bore
- Nonflange-mount brake
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing offers easy replacement without brake removal or disassembly
- Spring-engaged
- Tapered bore accepts QD bushings for mounting flexibility
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Main Category | Brakes |
| Finish | Black Oxide |
| Brake Facing Effective Area | 11.9 in2 |
| Open Or Enclosed Design | Open |
| Brake Peak Thermal Input Rate | 11 hp |
| Bore Style | QD Type JA |
| Approximate Brake Facing Life In Work Energy | 4.554e+008 lbf ft |
| Mounting Type | Tapered Bore |
| Model | TSE-450 |
| Brake Heat Sink Capacity | 30000 lbf ft |
| Port or Hose Size | 0.250 NPT |
| Maximum Brake Continuous Thermal Dissipation | 0.52 hp |
| Maximum Static Brake Torque | 450 in lb |
| Photo | TSEBrakeSmall |
| Bore Range [Min] | 0.5 in |
| Brake Facing Edge Color Code | Purple |
| Outside Dia. | 5.9375 in |
| Bushing Type | QD |
| Recommended Control Kits | 940011, 940012, 940017 |
| Operating Speed [Max] | 1800 rpm |
| Brake Facing Type | High Coefficient |
| Manufacturer Family | Air Champ Model TSE-450 Spring Engaged Plate Brake (10 Springs) |
| Actuation/Return | Spring/Air |
| Overall Length | 3.75 in |
| Maximum Pressure | 80 psi |
| Bore Range [Max] | 1 in |
| Product Category | Shaft Mounted Spring Engaged Brakes |
| Bushing Series | JA |
| Approximate Brake Facing Life | 115 hp-hr |
| Accessory Miscellaneous | 819900 |
| Family Name | Single Plate Brakes |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Kits | 818870, 818974 |
| Static Torque Capacity @ 80 PSI | 450 lb/in |
| Weight | 12.86 LB |
| EAN or UPC | 662284157780 |

