- Torque Pin Bracket
- For 450 Models
features
- For flange or shaft mounting
- Torque Pin Bracket Is Used To Prevent Brake Rotation
| Type | Torque Pin Bracket |
| Use With | S-450 Brake, T-450 Brake, TSE-450 Brake |
| Family Name | S/T/TSE/SSE Brakes |
| Other Accessories | 819900 |
| Main Category | Accessories |
| Finish | Black Waterborne Acrylic Paint |
| Model | S/T/TSE/SSE-450 |
| Accessory Miscellaneous | 819900 |
| Product Category | Torque Pin Brackets |
| Weight | 0.5 LB |
| EAN or UPC | 662284157995 |

