- 5/8" Bore
- Spring Actuated, Air Return
- High Coefficient Facing
- 17.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Spring engaged
- Shaft mounted
- Tapered bore
- Nonflange-mount brake
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing offers easy replacement without brake removal or disassembly
- Spring-engaged
- Tapered bore accepts QD bushings for mounting flexibility
caution
- QD bushings must be capable of carrying the torque produced by the caliper brake and disc selected
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Brake Facing Edge Color Code | Purple |
| Family Name | Single Plate Brakes |
| Actuation/Return | Spring/Air |
| Bushing Series | SH |
| Static Torque Capacity @ 80 PSI | 985 lb/in |
| Outside Dia. | 7.1875 in |
| Main Category | Brakes |
| Photo | TSEBrakeSmall |
| Recommended Control Kits | 940011, 940012, 940017 |
| Operating Speed [Max] | 1800 rpm |
| Bore Range [Max] | 1.375 in |
| Maximum Static Brake Torque | 520 in lb |
| Approximate Brake Facing Life | 343 hp-hr |
| Accessory Miscellaneous | 821400 |
| Maximum Brake Continuous Thermal Dissipation | 1.3 hp |
| Bushing Type | QD |
| Kits | 820370, 820574 |
| Approximate Brake Facing Life In Work Energy | 6.79536e+008 lbf ft |
| Brake Facing Type | High Coefficient |
| Maximum Pressure | 80 psi |
| Bore Style | QD Type SH |
| Open Or Enclosed Design | Open |
| Finish | Black Oxide |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Brake Heat Sink Capacity | 60000 lbf ft |
| Bore Range [Min] | 0.5 in |
| Mounting Type | Tapered Bore |
| Manufacturer Family | Air Champ Model TSE-600 Spring Engaged Plate Brake (6 Springs) |
| Model | TSE-600 |
| Brake Facing Effective Area | 18.6 in2 |
| Product Category | Shaft Mounted Spring Engaged Brakes |
| Brake Peak Thermal Input Rate | 17 hp |
| Overall Length | 4.25 in |
| Port or Hose Size | 0.250 NPT |
| Weight | 19.4 LB |
| EAN or UPC | 662284158046 |

