- 1 3/8" Bore
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 17.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
features
- Straight bore
- Flange mountable brake
- Self-adjusting
- Air cooled
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of up to 1,800 rpm
- Mounts easily
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Tapered bore accepts QD bushings for mounting flexibility
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Actuation/Return | Air/Spring |
| Approximate Brake Facing Life In Work Energy | 6.79536e+008 lbf ft |
| Static Torque Capacity @ 80 PSI | 840 lb/in |
| Brake Air Chamber Volume When New | 1.024 in3 |
| Maximum Brake Continuous Thermal Dissipation | 1.3 hp |
| Brake Air Chamber Volume When Worn Out | 2.108 in3 |
| Guard | 818300 |
| Outside Dia. | 7.1875 in |
| Manufacturer Family | Air Champ Model T-600, QD Bore, Shaft Mounted, Plate Brake |
| Overall Length | 3.01 in |
| Kits | 820500, 820510, 820571 |
| Approximate Brake Facing Life | 572 hp-hr |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Bore Range [Max] | 1.375 in |
| Brake Heat Sink Capacity | 60000 lbf ft |
| Bushing Type | QD |
| Maximum Pressure | 80 psi |
| Model | T-600 |
| Photo | TBrakeSmall |
| Finish | Black Oxide |
| Mounting Type | Tapered Bore |
| Maximum Static Brake Torque | 840 in lb |
| Bore Style | QD Type SH |
| Brake Facing Effective Area | 18.6 in2 |
| Open Or Enclosed Design | Open |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Bushing Series | SH |
| Brake Peak Thermal Input Rate | 17 hp |
| Operating Speed [Max] | 1800 rpm |
| Minimum Engagement Pressure | 3 psi |
| Port or Hose Size | 0.250 NPT |
| Brake Facing Type | Standard Coefficient |
| Main Category | Brakes |
| Brake Facing Edge Color Code | Red |
| Family Name | Tapered Bore (QD Bushing) Brakes |
| Recommended Control Kits | 940011, 940012, 940017 |
| Bore Range [Min] | 0.5 in |
| Weight | 14.6 LB |
| EAN or UPC | 662284158114 |

