- Air Actuated, Spring Return
- High Coefficient Facing
- 17.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 1,800 rpm Max
features
- Straight bore
- Flange mountable brake
- Self-adjusting
- Air cooled
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of up to 1,800 rpm
- Mounts easily
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Tapered bore accepts QD bushings for mounting flexibility
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Kits | 820510, 820574 |
| Manufacturer Family | Air Champ Model T-600, QD Bore, Shaft Mounted, Plate Brake (HICO Facing) |
| Brake Facing Edge Color Code | Purple |
| Approximate Brake Facing Life | 343 hp-hr |
| Bore Range [Min] | 0.5 in |
| Photo | TBrakeSmall |
| Actuation/Return | Air/Spring |
| Brake Air Chamber Volume When New | 1.024 in3 |
| Outside Dia. | 7.1875 in |
| Family Name | Tapered Bore (QD Bushing) Brakes |
| Brake Facing Type | High Coefficient |
| Minimum Engagement Pressure | 3 psi |
| Overall Length | 3.01 in |
| Brake Heat Sink Capacity | 60000 lbf ft |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Finish | Black Oxide |
| Bore Style | QD Type SH |
| Approximate Brake Facing Life In Work Energy | 6.79536e+008 lbf ft |
| Port or Hose Size | 0.250 NPT |
| Bore Range [Max] | 1.375 in |
| Brake Air Chamber Volume When Worn Out | 2.108 in3 |
| Model | T-600 |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Guard | 818300 |
| Main Category | Brakes |
| Recommended Control Kits | 940011, 940012, 940017 |
| Maximum Static Brake Torque | 1176 in lb |
| Open Or Enclosed Design | Open |
| Bushing Type | QD |
| Bushing Series | SH |
| Maximum Pressure | 80 psi |
| Maximum Brake Continuous Thermal Dissipation | 1.3 hp |
| Brake Peak Thermal Input Rate | 17 hp |
| Brake Facing Effective Area | 18.6 in2 |
| Weight | 15.3 LB |
| EAN or UPC | 662284224451 |

