- Brake Reducer Bushing
features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Accessory Miscellaneous | 820900 |
| Bore Style | Straight |
| Type | Bushing |
| Accessory Bushings | 820900 |
| Family Name | Bushings |
| Main Category | Accessories |
| Bore Size | 1 in |
| Model | S-600 |
| Use With | S-600 Brake |
| Bore Range [Min] | 1 in |
| Product Category | Bushings |
| Weight | 1.0 LB |
| EAN or UPC | 662284158183 |

