- Spring Actuated, Air Return
- High Coefficient Facing
- 45.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 1,800 rpm Max
features
- Spring engaged
- Shaft mounted
- Tapered bore
- Nonflange-mount brake
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing offers easy replacement without brake removal or disassembly
- Spring-engaged
- Tapered bore accepts QD bushings for mounting flexibility
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Family Name | Single Plate Brakes |
| Approximate Brake Facing Life | 1840 hp-hr |
| Bore Range [Max] | 2.875 in |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Brake Facing Type | High Coefficient |
| Overall Length | 5.75 in |
| Brake Peak Thermal Input Rate | 45 hp |
| Bore Range [Min] | 0.875 in |
| Maximum Brake Continuous Thermal Dissipation | 3 hp |
| Model | TSE-1000 |
| Accessory Miscellaneous | 825500 |
| Brake Facing Edge Color Code | Purple |
| Outside Dia. | 11.875 in |
| Bore Style | QD Type E |
| Actuation/Return | Spring/Air |
| Manufacturer Family | Air Champ Model TSE-1000 Spring Engaged Plate Brake (8 Springs) |
| Approximate Brake Facing Life In Work Energy | 3.923196e+009 lbf ft |
| Bushing Type | QD |
| Bushing Series | E |
| Main Category | Brakes |
| Port or Hose Size | 0.250 NPT |
| Kits | 822570, 827574 |
| Brake Facing Effective Area | 50.3 in2 |
| Maximum Pressure | 80 psi |
| Finish | Black Oxide |
| Brake Heat Sink Capacity | 200000 lbf ft |
| Maximum Static Brake Torque | 3000 in lb |
| Recommended Control Kits | 940011, 940012, 940017 |
| Product Category | Shaft Mounted Spring Engaged Brakes |
| Photo | TSEBrakeSmall |
| Open Or Enclosed Design | Open |
| Weight | 71.15 LB |
| EAN or UPC | 662284158367 |

