- Air Actuated, Spring Return
- Low Coefficient Facing
- 65.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- 1,800 rpm Max
features
- Straight bore
- Flange mountable brake
- Self-adjusting
- Air cooled
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of up to 1,800 rpm
- Mounts easily
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing for easy replacement without brake removal or disassembly
- Standard- or low-coefficient facings
- Tapered bore accepts QD bushings for mounting flexibility
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Outside Dia. | 16.48 in |
| Brake Air Chamber Volume When New | 4.5 in3 |
| Brake Peak Thermal Input Rate | 65 hp |
| Overall Length | 6.31 in |
| Product Category | Shaft Mounted Air Engaged Brakes |
| Model | T-1400 |
| Guard | 822526 |
| Maximum Static Brake Torque | 6000 in lb |
| Family Name | Tapered Bore (QD Bushing) Brakes |
| Finish | Black Waterborne Acrylic Paint |
| Bushing Type | QD |
| Recommended Control Kits | 940011, 940012, 940017 |
| Main Category | Brakes |
| Minimum Engagement Pressure | 3 psi |
| Bore Range [Max] | 3.25 in |
| Bore Style | QD Type F |
| Brake Air Chamber Volume When Worn Out | 13.25 in3 |
| Approximate Brake Facing Life | 9753 hp-hr |
| Actuation/Return | Air/Spring |
| Photo | TBrakeLarge |
| Bushing Series | F |
| Manufacturer Family | Air Champ Model T-1400, QD Bore, Shaft Mounted, Plate Brake (LOCO Facing), T-1400, QD Bore, Shaft Mounted, Plate Brake, (LOCO Facing) |
| Bore Range [Min] | 1 in |
| Brake Heat Sink Capacity | 830000 lbf ft |
| Brake Facing Type | Low Coefficient |
| Approximate Brake Facing Life In Work Energy | 1.587646e+010 lbf ft |
| Maximum Brake Continuous Thermal Dissipation | 12.8 hp |
| Open Or Enclosed Design | Open |
| Brake Facing Effective Area | 72.2 in2 |
| Maximum Pressure | 80 psi |
| Port or Hose Size | 0.250 NPT |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Brake Facing Edge Color Code | Green |
| Kits | 822522, 827572 |
| Inside Dia. | N/A |
| Weight | 104.0 LB |
| EAN or UPC | 662284253758 |

