- Spring Actuated, Air Return
- High Coefficient Facing
- 65.00 hp Peak Thermal Input
- 100.0 psi Max Pressure
- 1,800 rpm Max
features
- Spring engaged
- Air disengaged
- Flow restrictor valve controls disengagement air to prevent shock load on brake components
- High dynamic torque capacity ensures fast load response
- Maximum operating speed of 1,800 rpm
- Mounts easily
- Open spring sockets allow user to add or remove springs to fit torque needs
- Single-plate, finned friction discs provide high heat dissipation
- Split friction facing offers easy replacement without brake removal or disassembly
- Spring-engaged
- Tapered bore accepts QD bushings for mounting flexibility
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
options
- Bushing (sold separately)
- Safety guard
- Torque pin bracket
| Bore Style | QD Type F |
| Brake Air Chamber Volume When Worn Out | 7.82 in3 |
| Accessory Miscellaneous | 822525 |
| Recommended Control Kits | 940011, 940012, 940017 |
| Manufacturer Family | Air Champ Model TSE-1400 Spring Engaged Plate Brake (14 Springs) |
| Bore Range [Max] | 3.25 in |
| Family Name | Single Plate Brakes |
| Finish | Black Waterborne Acrylic Paint |
| Brake Air Chamber Volume When New | 21.1 in3 |
| Maximum Static Brake Torque | 7000 in lb |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 949001, 949002, 949003, 949004 |
| Main Category | Brakes |
| Actuation/Return | Spring/Air |
| Inside Dia. | N/A |
| Maximum Pressure | 100 psi |
| Outside Dia. | 16.48 in |
| Photo | TBrakeLarge |
| Port or Hose Size | 0.125 NPT |
| Bore Range [Min] | 1 in |
| Brake Heat Sink Capacity | 830000 lbf ft |
| Maximum Brake Continuous Thermal Dissipation | 12.8 hp |
| Brake Peak Thermal Input Rate | 65 hp |
| Approximate Brake Facing Life | 3251 hp-hr |
| Model | TSE-1400 |
| Brake Facing Type | High Coefficient |
| Bushing Type | QD |
| Approximate Brake Facing Life In Work Energy | 4.289496e+009 lbf ft |
| Overall Length | 7.25 in |
| Brake Facing Effective Area | 72.2 in2 |
| Open Or Enclosed Design | Open |
| Bushing Series | F |
| Brake Facing Edge Color Code | Purple |
| Kits | 822722 |
| Product Category | Shaft Mounted Spring Engaged Brakes |
| Weight | 129.0 LB |
| EAN or UPC | 662284252676 |

