- Torque Pin Bracket
- For 800 Models
features
- For flange or shaft mounting
- Torque Pin Bracket Is Used To Prevent Brake Rotation
| Accessory Miscellaneous | 823400 |
| Use With | S-800 Brake, T-800 Brake, TSE-800 Brake |
| Model | S/T/TSE/SSE-800 |
| Family Name | S/T/TSE/SSE Brakes |
| Main Category | Accessories |
| Finish | Black Waterborne Acrylic Paint |
| Product Category | Torque Pin Brackets |
| Other Accessories | 823400 |
| Type | Torque Pin Bracket |
| Weight | 2.17 LB |
| EAN or UPC | 662284158497 |

