- 1,800 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 4.96 hp Max Thermal Dissipation
- 1/4" NPT Port
applications
- Ideal for demanding tension operations
features
- Provides dependable, long lasting torque for unwind applications
- Facings are split for fast and easy facing replacement
- High thermal capacity
- Inch and metric hubs for easy mounting
- Variable mounting configurations
- High temperature bearings and o-rings
- Brake guard for operator safety
| Manufacturer Family | Air Champ Model T-800A, QD Bore, Shaft Mounted, Plate Brake, T-800A, QD Bore, Shaft Mounted, Plate Brake, (Standard Facing), T-800A, QD Bore, Shaft Mounted, Plate Brake, (ULTRA LOCO Facing) |
| Product Category | Single Actuator Tension Control Brakes |
| Technical Data Sheet | 21188 |
| Bore Range [Min] | 0.5 in |
| Brake Facing Effective Area | 30.6 in2 |
| Family Name | Air Champ |
| Brake Heat Sink Capacity | 224458 lbf ft |
| Main Category | Tension Control Brakes |
| Other Accessories | 824202 |
| Bushing Type | QD |
| Brake Air Chamber Volume When New | 1.038 in3 |
| Brake Peak Thermal Input Rate | 28 hp |
| Maximum Brake Continuous Thermal Dissipation | 4.96 hp |
| Bore Range [Max] | 2.125 in |
| Bushing Series | SK |
| Bore Style | QD Type SK |
| Actuation/Return | Air/Spring |
| Outside Dia. | 9 in |
| Kits | 827400, 827471 |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Guard | 826300 |
| Port or Hose Size | 0.250 NPT |
| Brake Facing Edge Color Code | Red |
| Operating Pressure [Min] | 3 psi |
| Finish | Black Oxide |
| Overall Length | 3.61 in |
| Back Lash | Less Than 0.388 Degrees When New, Will Increase Slightly Over It's Life |
| Approximate Brake Facing Life | 1225 hp-hr |
| Brake Air Chamber Volume When Worn Out | 3.307 in3 |
| Maximum Dynamic Torque | 1360 in lb |
| Model | T-800A |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Brake Facing Type | Standard Coefficient |
| Open Or Enclosed Design | Open |
| Operating Pressure [Max] | 85 psi |
| Photo | TABrake |
| Weight | 26.0 LB |
| EAN or UPC | 662284257305 |

