- Brake Reducer Bushing
features
- Bushings Reduce The Bore Size To Accommodate Smaller Shaft Diameters
- Includes Key(s) And Longer Setscrews When Required
| Main Category | Accessories |
| Model | S-1000 |
| Product Category | Bushings |
| Accessory Miscellaneous | 824700 |
| Use With | S-1000 Brake |
| Type | Bushing |
| Bore Style | Straight |
| Bore Range [Min] | 1.9375 in |
| Bore Size | 1.938 in |
| Accessory Bushings | 824700 |
| Family Name | Bushings |
| Weight | 5.0 LB |
| EAN or UPC | 662284158626 |

