- Torque Pin Bracket
- For 1000 Models
features
- For flange or shaft mounting
- Torque Pin Bracket Is Used To Prevent Brake Rotation
| Accessory Miscellaneous | 825500 |
| Type | Torque Pin Bracket |
| Finish | Black Waterborne Acrylic Paint |
| Product Category | Torque Pin Brackets |
| Main Category | Accessories |
| Use With | S-1000 Brake, T-1000 Brake, TSE-1000 Brake |
| Family Name | S/T/TSE/SSE Brakes |
| Model | S/T/TSE/SSE-1000 |
| Other Accessories | 825500 |
| Weight | 3.5 LB |
| EAN or UPC | 662284158701 |

