- Brake Safety Guard - For 800 Models
features
- Increases operator safety
- S/T/TSE/SSE Brake Guards
- S/T/TSE/SSE-800 Brake Guard
| Use With | S-800 Brake, T-800 Brake, TSE-800 Brake |
| Outside Dia. | 9.6875 in |
| Main Category | Accessories |
| Family Name | S/T/TSE/SSE Brakes |
| Finish | Bright Zinc Anodized |
| Guard | 826300 |
| Product Category | Guards |
| Model | S/T/TSE/SSE-800 |
| Type | Brake Safety Guard |
| Weight | 2.84 LB |
| EAN or UPC | 662284158800 |

