- 1 1/8" Bore
- Spring Actuated, Air Return
- Standard Coefficient Facing
- Peak Thermal Input
- 80.0 psi Max Pressure
applications
- High cycle
features
- NEMA C-face or foot mounted brake
- Air released, greater heat sink capacity for cooler, more reliable performance
- Bearing arrangement designed for excellent overhung load capacity and bearing life
- Mounts on single shaft motors
- NEMA C-flange mounted brake
- No special requirements or additional parts for vertical-mounted applications
- Self-adjusting for frictional material wear, eliminates need to shut down for periodic adjustment
- Setscrew to securely hold motor shaft key
- Side-mounted manual brake release
- Spring-engaged for holding in power-off conditions
- Torque from 17 to 75 ft lb for varied applications
compliances
- 0
| Overhung Load Capacity | 290 lbf |
| Mounting Type | Double C-Face |
| Outside Dia. | 9 in |
| Actuation/Return | Spring/Air |
| Inside Dia. | 1.125 in |
| Overall Length | 2.625 in |
| Photo | FMBES |
| Finish | Nickel Plated |
| Family Name | FMBES Brakes |
| Frame Size | 182TC, 184TC |
| Accessory Miscellaneous | 801606, 935041 |
| Bore Style | Straight Bore/Shaft |
| Control Accessories | 854000, 933800, 939101, 939201, 939400, 940001, 940425, 944900, 945125, 948802, 948804, 948805, 948806, 948807, 948808, 948809, 948810 |
| Bushing Type | Straight Bore/Shaft |
| Recommended Control Kits | 940012, 940017, 940021 |
| Open Or Enclosed Design | Enclosed |
| Brake Facing Edge Color Code | Red |
| Maximum Static Brake Torque | 420 in lb |
| Bushing Series | SF |
| Main Category | Brakes |
| Maximum Brake Continuous Thermal Dissipation | 0.44 hp |
| Brake Facing Type | Standard Coefficient |
| Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
| Maximum Pressure | 80 psi |
| Operating Speed [Max] | 1800 rpm |
| Kits | 827303, 827304 |
| Model | FMBES-1125 |
| Port or Hose Size | 0.125 NPT |
| Static Torque Capacity @ 80 PSI | 420 lb/in |
| Weight | 57.38 LB |
| EAN or UPC | 662284235914 |

