- 1 3/8" Bore
- 1,800 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 1.70 hp Max Thermal Dissipation
applications
- Ideal for demanding tension operations
features
- Provides dependable, long lasting torque for unwind applications
- Facings are split for fast and easy facing replacement
- High thermal capacity
- Inch and metric hubs for easy mounting
- Variable mounting configurations
- High temperature bearings and o-rings
- Brake guard for operator safety
| Family Name | Air Champ |
| Other Accessories | 821400 |
| Bushing Series | SF |
| Approximate Brake Facing Life | 572 hp-hr |
| Actuation/Return | Air/Spring |
| Kits | 820500, 820510, 820571 |
| Operating Pressure [Min] | 3 psi |
| Product Category | Single Actuator Tension Control Brakes |
| Open Or Enclosed Design | Open |
| Maximum Dynamic Torque | 714 in lb |
| Bushing Type | Finished Bore |
| Bore Range [Min] | 1.375 in |
| Outside Dia. | 7.19 in |
| Brake Facing Edge Color Code | Red |
| Accessory Bushings | 820800, 820900, 821000, 821100, 821200, 821800, 821900 |
| Model | S-600 |
| Bore Style | Finished Bore |
| Port or Hose Size | 0.250 NPT |
| Overall Length | 3.19 in |
| Main Category | Tension Control Brakes |
| Bore Range [Max] | N/A |
| Brake Facing Effective Area | 18.6 in2 |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Operating Pressure [Max] | 85 psi |
| Brake Air Chamber Volume When New | 1.024 in3 |
| Brake Air Chamber Volume When Worn Out | 2.108 in3 |
| Brake Peak Thermal Input Rate | 17 hp |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Guard | 818300 |
| Finish | Black Oxide |
| Maximum Brake Continuous Thermal Dissipation | 1.7 hp |
| Brake Facing Type | Standard Coefficient |
| Brake Heat Sink Capacity | 60000 lbf ft |
| Photo | SBrakeSmall |
| Weight | 16.6 LB |
| EAN or UPC | 662284253901 |

