- 1 15/16" Bore
- 1,800 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 3.40 hp Max Thermal Dissipation
applications
- Ideal for demanding tension operations
features
- Provides dependable, long lasting torque for unwind applications
- Facings are split for fast and easy facing replacement
- High thermal capacity
- Inch and metric hubs for easy mounting
- Variable mounting configurations
- High temperature bearings and o-rings
- Brake guard for operator safety
| Technical Data Sheet | 21188 |
| Brake Peak Thermal Input Rate | 28 hp |
| Bushing Series | SF |
| Overall Length | 3.63 in |
| Bore Range [Max] | N/A |
| Port or Hose Size | 0.250 NPT |
| Approximate Brake Facing Life | 1838 hp-hr |
| Other Accessories | 823400 |
| Bore Range [Min] | 1.938 in, 1.9375 in |
| Outside Dia. | 9 in |
| Maximum Dynamic Torque | 816 in lb |
| Family Name | Air Champ |
| Operating Pressure [Min] | 3 psi |
| Model | S-800A |
| Brake Facing Effective Area | 30.6 in2 |
| Finish | Black Oxide |
| Brake Heat Sink Capacity | 273213 lbf ft |
| Maximum Brake Continuous Thermal Dissipation | 3.4 hp |
| Accessory Bushings | 822700, 822800, 822900, 823000, 823100, 823200, 823800 |
| Product Category | Single Actuator Tension Control Brakes |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Open Or Enclosed Design | Open |
| Brake Air Chamber Volume When New | 1.038 in3 |
| Kits | 827400, 827472 |
| Bushing Type | Finished Bore |
| Bore Style | Finished Bore |
| Back Lash | Less Than 0.388 Degrees When New, Will Increase Slightly Over It's Life |
| Manufacturer Family | Air Champ Model S-800A, Striaght-Bore, Shaft Mounted, Plate Brake, (LOCO Facing), S-800A, Striaght-Bore, Shaft Mounted, Plate Brake, (LOCO Facing) |
| Brake Facing Type | Low Coefficient |
| Brake Facing Edge Color Code | Green |
| Main Category | Tension Control Brakes |
| Photo | SABrake |
| Actuation/Return | Air/Spring |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Guard | 826300 |
| Operating Pressure [Max] | 85 psi |
| Brake Air Chamber Volume When Worn Out | 3.307 in3 |
| Weight | 28.0 LB |
| EAN or UPC | 662284257459 |

