- 35 mm Bore
- 1,800 rpm Max
- Open
- 6.0 bar Max Operating Pressure
- 2.50 kW Max Thermal Dissipation
applications
- Ideal for demanding tension operations
features
- Provides dependable, long lasting torque for unwind applications
- Facings are split for fast and easy facing replacement
- High thermal capacity
- Inch and metric hubs for easy mounting
- Variable mounting configurations
- High temperature bearings and o-rings
- Brake guard for operator safety
| Approximate Brake Facing Life | 1370.3 kWh |
| Family Name | Air Champ |
| Bore Range [Max] | N/A |
| Actuation/Return | Air/Spring |
| Overall Length | 92 mm |
| Maximum Brake Continuous Thermal Dissipation | 2.5 kW |
| Brake Heat Sink Capacity | 370408 J |
| Operating Pressure [Min] | 0.2 bar |
| Operating Pressure [Max] | 6 bar |
| Maximum Dynamic Torque | 92 N-m |
| Finish | Black Oxide |
| Port or Hose Size | 0.250 BSPT |
| Main Category | Tension Control Brakes |
| Photo | SABrake |
| Product Category | Single Actuator Tension Control Brakes |
| Back Lash | Less Than 0.388 Degrees When New, Will Increase Slightly Over It's Life |
| Brake Air Chamber Volume When Worn Out | 54.19 cc |
| Bore Style | Finished Bore |
| Kits | 827400, 827476 |
| Guard | 826300 |
| Model | S-800A |
| Brake Facing Type | Low Coefficient |
| Brake Peak Thermal Input Rate | 20.9 kW |
| Open Or Enclosed Design | Open |
| Bore Range [Min] | 35 mm |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Bushing Type | Finished Bore |
| Outside Dia. | 229 mm |
| Brake Facing Edge Color Code | Green |
| Other Accessories | 823400 |
| Brake Air Chamber Volume When New | 17.03 cc |
| Bushing Series | SF |
| Technical Data Sheet | 21188 |
| Brake Facing Effective Area | 197.6 cm2 |
| Weight | 29.1 LB |
| EAN or UPC | 662284266178 |

