- 2 15/16" Bore
- 1,800 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 3.00 hp Max Thermal Dissipation
applications
- Ideal for demanding tension operations
features
- Provides dependable, long lasting torque for unwind applications
- Facings are split for fast and easy facing replacement
- High thermal capacity
- Inch and metric hubs for easy mounting
- Variable mounting configurations
- High temperature bearings and o-rings
- Brake guard for operator safety
| Brake Air Chamber Volume When New | 1.739 in3 |
| Photo | SABrake |
| Model | S-1000A |
| Brake Heat Sink Capacity | 423962 lbf ft |
| Brake Peak Thermal Input Rate | 45 hp |
| Bore Range [Max] | N/A |
| Manufacturer Family | Air Champ Model S-1000A, Striaght-Bore, Shaft Mounted, Plate Brake, (LOCO Facing), S-1000A, Striaght-Bore, Shaft Mounted, Plate Brake, (LOCO Facing) |
| Overall Length | 4.03 in |
| Port or Hose Size | 0.250 NPT |
| Technical Data Sheet | 21188 |
| Open Or Enclosed Design | Open |
| Bushing Type | Finished Bore |
| Kits | 827502, 827572 |
| Bore Range [Min] | 2.938 in, 2.9375 in |
| Other Accessories | 825500 |
| Approximate Brake Facing Life | 4599 hp-hr |
| Finish | Black Oxide |
| Bushing Series | SF |
| Bore Style | Finished Bore |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Operating Pressure [Min] | 3 psi |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Guard | 828200 |
| Brake Facing Type | Low Coefficient |
| Maximum Dynamic Torque | 1760 in lb |
| Family Name | Air Champ |
| Operating Pressure [Max] | 85 psi |
| Brake Facing Effective Area | 50.3 in2 |
| Accessory Bushings | 824700, 824800, 824900, 825000, 825100, 825200, 825300, 825800, 825900 |
| Actuation/Return | Air/Spring |
| Maximum Brake Continuous Thermal Dissipation | 3 hp |
| Product Category | Single Actuator Tension Control Brakes |
| Brake Air Chamber Volume When Worn Out | 8.656 in3 |
| Main Category | Tension Control Brakes |
| Outside Dia. | 11.88 in |
| Brake Facing Edge Color Code | Green |
| Weight | 51.0 LB |
| EAN or UPC | 662284257473 |

