- 75 mm Bore
- 1,800 rpm Max
- Open
- 6.0 bar Max Operating Pressure
- 2,230.00 W Max Thermal Dissipation
applications
- Ideal for demanding tension operations
features
- Provides dependable, long lasting torque for unwind applications
- Facings are split for fast and easy facing replacement
- High thermal capacity
- Inch and metric hubs for easy mounting
- Variable mounting configurations
- High temperature bearings and o-rings
- Brake guard for operator safety
| Family Name | Air Champ |
| Main Category | Tension Control Brakes |
| Product Category | Single Actuator Tension Control Brakes |
| Bushing Type | Finished Bore |
| Manufacturer Family | Air Champ Model S-1000A, Striaght-Bore, Shaft Mounted, Plate Brake, (LOCO Facing), S-1000A, Striaght-Bore, Shaft Mounted, Plate Brake, (LOCO Facing) |
| Other Accessories | 825500 |
| Brake Air Chamber Volume When Worn Out | 141.85 cc |
| Technical Data Sheet | 21188 |
| Outside Dia. | 302 mm |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Brake Heat Sink Capacity | 574786 J |
| Actuation/Return | Air/Spring |
| Brake Air Chamber Volume When New | 28.5 cc |
| Brake Facing Effective Area | 324.3 cm2 |
| Maximum Brake Continuous Thermal Dissipation | 2230 W |
| Guard | 828200 |
| Bore Range [Min] | 75 mm |
| Open Or Enclosed Design | Open |
| Brake Facing Edge Color Code | Green |
| Bore Style | Finished Bore |
| Control Accessories | 854000, 939101, 940001, 944900 |
| Maximum Dynamic Torque | 199 N-m |
| Photo | SABrake |
| Overall Length | 103 mm |
| Port or Hose Size | 0.250 BSPT |
| Operating Pressure [Max] | 6 bar |
| Kits | 827502, 827576 |
| Bore Range [Max] | N/A |
| Approximate Brake Facing Life | 3429.5 kWh |
| Brake Peak Thermal Input Rate | 33.6 kW |
| Finish | Black Oxide |
| Brake Facing Type | Low Coefficient |
| Operating Pressure [Min] | 0.2 bar |
| Bushing Series | SF |
| Model | S-1000A |
| Weight | 52.0 LB |
| EAN or UPC | 662284259880 |

