- Brake Safety Guard - For 1000 Models
features
- Increases operator safety
- S/T/TSE/SSE Brake Guards
- S/T/TSE/SSE-1000 Brake Guard
| Use With | S-1000 Brake, T-1000 Brake, TSE-1000 Brake |
| Main Category | Accessories |
| Finish | Bright Zinc Anodized |
| Outside Dia. | 12.4375 in |
| Type | Brake Safety Guard |
| Guard | 828200 |
| Model | S/T/TSE/SSE-1000 |
| Product Category | Guards |
| Family Name | S/T/TSE/SSE Brakes |
| Weight | 3.85 LB |
| EAN or UPC | 662284159227 |

