- Air Actuation/Spring Return
- 1 1/2" Bore
- Standard Coefficient Facings
- 17.00 hp Peak Thermal Input Rating
- Air Champ 1 Clutch Brakes
applications
- In-line
features
- Straight bore
- Double piston
- Air engaged
- Sheave mount
- Clutch and brake combined into single unit
- For in-line applications, select optional coupling half
- Maximum operating speed 1,800 rpm
includes
- Three groove 3V sheave
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Coupling half
| Clutch Peak Thermal Input Rate | 28 hp |
| Approximate Clutch Facing Life | 1225 hp-hr |
| Maximum Clutch Continuous Thermal Dissipation | 0.75 hp |
| Accessory Miscellaneous | 932900 |
| Control Accessories | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940412, 944400, 945100, 948801, 948802, 948803, 948804 |
| Overall Length | 7.88 in |
| Maximum Brake Continuous Thermal Dissipation | 1.3 hp |
| Clutch Facing Effective Area | 30.6 in2 |
| Inside Dia. | 1.5 in |
| Brake Facing Type | Standard Coefficient |
| Finish | Black Oxide |
| Port or Hose Size | 0.125 NPT |
| Clutch Facing Edge Color Code | Red |
| Open Or Enclosed Design | Open |
| Outside Dia. | 8 in |
| Family Name | Air Champ 1 Clutch Brakes |
| Clutch Heat Sink Capacity | 90000 lbf ft |
| Bore Style | Straight |
| Brake Heat Sink Capacity | 45000 lbf ft |
| Drive Arrangement | Integral 3-3V Groove, 6.00 in. OD |
| Clutch Facing Type | Standard Coefficient |
| Actuation/Return | Air/Spring |
| Approximate Brake Facing Life | 572 hp-hr |
| Bore Range [Min] | 1.5 in |
| Brake Facing Edge Color Code | Red |
| Maximum Static Clutch Torque | 600 in lb |
| Clutch Air Chamber Volume When Worn Out | 1.988 in3 |
| Clutch Air Chamber Volume When New | 0.633 in3 |
| Brake Air Chamber Volume When New | 0.771 in3 |
| Brake Peak Thermal Input Rate | 17 hp |
| Accessory Bushings | 830900, 831000, 831100, 831200, 831300 |
| Maximum Static Brake Torque | 900 in lb |
| Main Category | Clutch-Brakes |
| Bore Range [Max] | N/A |
| Kits | 848000 |
| Maximum Pressure | 80 psi |
| Photo | HWCBSheave |
| Recommended Control Kits | 940013, 940018, 940019, 940020 |
| Brake Facing Effective Area | 18.6 in2 |
| Manufacturer Family | Air Champ Model MWCB Shaft-Mounted Clutch-Brake |
| Model | MWCB |
| Brake Air Chamber Volume When Worn Out | 2.394 in3 |
| Product Category | Driven Shaft Mounted |
| Weight | 44.0 LB |
| EAN or UPC | 662284159395 |

