- Air Actuated, Spring Return
- Standard Coefficient Facing
- 31.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
features
- T-shaped mounting bracket
- Air actuated
- Arc-contoured shoe provides large friction area for greater facing life and stability
- Brake torque may be doubled or tripled by adding brake calipers
- Disc hubs use QD bushing "SK" for shaft sizes 0.5" to 2.125"
- standard keyway
- Disc speeds up to 4,500 rpm
- Spring return eliminates disc drag when disengaged
- Static torque capacity up to 1,040 in lb at 80 psi with 16" disc
- T bracket provides easy mounting in any position
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Air hose assembly (sold separately)
- Discs from 10" to 16" diameter (sold separately)
| Other Accessories | 835000 |
| Brake Facing Edge Color Code | Red |
| Accessory Miscellaneous | 855500, 855600, 855700, 855800 |
| Actuation/Return | Air/Spring |
| Brake Heat Sink Capacity | N/A |
| Brake Facing Effective Area | 12.57 in2 |
| Brake Air Chamber Volume When Worn Out | 0.75 in3 |
| Brake Facing Type | Standard Coefficient |
| Static Torque Factor (Broken In) @ PSI | 144 lbf @ 80 psi |
| Main Category | Brakes |
| Kits | 835600 |
| Finish | Black Oxide |
| Maximum Pressure | 80 psi |
| Photo | DBCaliper |
| Rotor Working Radius (in) | WR=D/2-0.750 For 10 in. Or Larger Rotors |
| Product Category | Caliper Brakes |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Manufacturer Family | DB Disc Brake Caliper with 10" Diameter Disc, (Standard Facing), DB Disc Brake Caliper with 12" Diameter Disc, (Standard Facing), DB Disc Brake Caliper with 14" Diameter Disc, (Standard Facing), DB Disc Brake Caliper with 16" Diameter Disc, (Standard Facing), Model DB Disc Brake Caliper with 10" Diameter Disc, Model DB Disc Brake Caliper with 12" Diameter Disc, Model DB Disc Brake Caliper with 14" Diameter Disc, Model DB Disc Brake Caliper with 16" Diameter Disc, Two Model DB Brake Calipers with 10" Diameter Disc, Two Model DB Brake Calipers with 12" Diameter Disc, Two Model DB Brake Calipers with 14" Diameter Disc, Two Model DB Brake Calipers with 16" Diameter Disc |
| Model | DB |
| Rotor Thickness | 0.25 in |
| Family Name | Air Actuated Spring Released |
| Brake Peak Thermal Input Rate | 31 hp |
| Approximate Brake Facing Life | 1244 hp-hr |
| Brake Air Chamber Volume When New | 0.4 in3 |
| Recommended Control Kits | 940011, 940012, 940017 |
| Port or Hose Size | 0.125 NPT |
| Caliper | 835000 |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Maximum Static Brake Torque | 825 in lb |
| Open Or Enclosed Design | Open |
| Weight | 7.65 LB |
| EAN or UPC | 662284159654 |

