- Air Actuated, Spring Return
- High Coefficient Facing
- 31.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
features
- T-shaped mounting bracket
- Air actuated
- Arc-contoured shoe provides large friction area for greater facing life and stability
- Brake torque may be doubled or tripled by adding brake calipers
- Disc hubs use QD bushing "SK" for shaft sizes 0.5" to 2.125"
- standard keyway
- Disc speeds up to 4,500 rpm
- Spring return eliminates disc drag when disengaged
- Static torque capacity up to 1,040 in lb at 80 psi with 16" disc
- T bracket provides easy mounting in any position
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Air hose assembly (sold separately)
- Discs from 10" to 16" diameter (sold separately)
| Brake Air Chamber Volume When New | 0.4 in3 |
| Brake Facing Type | High Coefficient |
| Maximum Pressure | 80 psi |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Brake Heat Sink Capacity | N/A |
| Manufacturer Family | Model DB Disc Brake Caliper (HICO Facings) with 10" Diameter Disc, Model DB Disc Brake Caliper (HICO Facings) with 12" Diameter Disc, Model DB Disc Brake Caliper (HICO Facings) with 14" Diameter Disc, Model DB Disc Brake Caliper (HICO Facings) with 16" Diameter Disc |
| Rotor Thickness | 0.25 in |
| Recommended Control Kits | 940011, 940012, 940017 |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Brake Facing Edge Color Code | Purple |
| Brake Air Chamber Volume When Worn Out | 0.75 in3 |
| Rotor Working Radius (in) | WR=D/2-0.750 For 10 in. Or Larger Rotors |
| Model | DB |
| Other Accessories | 835007 |
| Maximum Static Brake Torque | 1155 in lb |
| Accessory Miscellaneous | 855500, 855600, 855700, 855800 |
| Brake Facing Effective Area | 12.57 in2 |
| Kits | 835602 |
| Main Category | Brakes |
| Actuation/Return | Air/Spring |
| Finish | Black Oxide |
| Product Category | Caliper Brakes |
| Photo | DBCaliper |
| Open Or Enclosed Design | Open |
| Port or Hose Size | 0.125 NPT |
| Caliper | 835007 |
| Family Name | Air Actuated Spring Released |
| Approximate Brake Facing Life | 746 hp-hr |
| Static Torque Factor (Broken In) @ PSI | 202 lbf @ 80 psi |
| Brake Peak Thermal Input Rate | 31 hp |
| Weight | 8.75 LB |
| EAN or UPC | 662284197250 |

