- Air Actuated, Spring Return
- High Coefficient Facing
- 31.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
features
- T-shaped mounting bracket
- Air actuated
- Arc-contoured shoe provides large friction area for greater facing life and stability
- Brake torque may be doubled or tripled by adding brake calipers
- Disc hubs use QD bushing "SK" for shaft sizes 0.5" to 2.125"
- standard keyway
- Disc speeds up to 4,500 rpm
- Spring return eliminates disc drag when disengaged
- Static torque capacity up to 1,040 in lb at 80 psi with 16" disc
- T bracket provides easy mounting in any position
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Air hose assembly (sold separately)
- Discs from 10" to 16" diameter (sold separately)
| Main Category | Brakes |
| Open Or Enclosed Design | Open |
| Other Accessories | 835030 |
| Recommended Control Kits | 940011, 940012, 940017 |
| Brake Facing Type | High Coefficient |
| Finish | Black Oxide |
| Static Torque Factor (Broken In) @ PSI | 106 lbf @ 0 psi |
| Brake Peak Thermal Input Rate | 31 hp |
| Brake Air Chamber Volume When New | 0.4 in3 |
| Accessory Miscellaneous | 855500, 855600, 855700, 855800, 856100, 856200, 856300 |
| Maximum Static Brake Torque | 1198 in lb |
| Approximate Brake Facing Life | 746 hp-hr |
| Model | DB |
| Family Name | Spring Actuated Air Released |
| User Manual | 20017 |
| Product Category | Caliper Brakes |
| Caliper | 835030 |
| Maximum Pressure | 80 psi |
| Rotor Working Radius (in) | WR=D/2-0.750 For 10 in. Or Larger Rotors |
| Actuation/Return | Air/Spring |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Brake Air Chamber Volume When Worn Out | 0.75 in3 |
| Brake Facing Edge Color Code | Purple |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Brake Heat Sink Capacity | N/A |
| Kits | 835602 |
| Rotor Thickness | 0.25 in |
| Photo | DBSECaliper |
| Port or Hose Size | 0.125 NPT |
| Brake Facing Effective Area | 12.57 in2 |
| Weight | 14.72 LB |
| EAN or UPC | 662284270342 |

