- Air Actuated, Spring Return
- Standard Coefficient Facing
- 31.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
features
- Caliper without T-shaped mounting bracket
- Air actuated
- Arc-contoured shoe provides large friction area for greater facing life and stability
- Brake torque may be doubled or tripled by adding brake calipers
- Caliper without T bracket
- Disc hubs use QD bushing "SK" for shaft sizes 0.5" to 2.125"
- standard keyway
- Disc speeds up to 4,500 rpm
- Spring return eliminates disc drag when disengaged
- Static torque capacity up to 1,040 in lb at 80 psi with 16" disc
caution
- Not suitable for flange mounting
options
- Air hose assembly (sold separately)
- Discs from 10" to 16" diameter (sold separately)
| Model | DB |
| Maximum Pressure | 80 psi |
| Other Accessories | 835071 |
| Rotor Thickness | 0.25 in |
| Actuation/Return | Air/Spring |
| Brake Air Chamber Volume When New | 0.4 in3 |
| Brake Peak Thermal Input Rate | 31 hp |
| Kits | 835600 |
| Brake Heat Sink Capacity | N/A |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Recommended Control Kits | 940011, 940012, 940017 |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Approximate Brake Facing Life | 1244 hp-hr |
| Port or Hose Size | 0.125 NPT |
| Main Category | Brakes |
| Maximum Static Brake Torque | 825 in lb |
| Brake Air Chamber Volume When Worn Out | 0.75 in3 |
| Brake Facing Type | Standard Coefficient |
| Brake Facing Effective Area | 12.57 in2 |
| Finish | Black Oxide |
| Static Torque Factor (Broken In) @ PSI | 144 lbf @ 80 psi |
| Family Name | Air Actuated Spring Released |
| Manufacturer Family | DB Disc Brake Caliper with 10" Diameter Disc, (Standard Facing), DB Disc Brake Caliper with 12" Diameter Disc, (Standard Facing), DB Disc Brake Caliper with 14" Diameter Disc, (Standard Facing), DB Disc Brake Caliper with 16" Diameter Disc, (Standard Facing), Model DB Disc Brake Caliper with 10" Diameter Disc, Model DB Disc Brake Caliper with 12" Diameter Disc, Model DB Disc Brake Caliper with 14" Diameter Disc, Model DB Disc Brake Caliper with 16" Diameter Disc, Two Model DB Brake Calipers with 10" Diameter Disc, Two Model DB Brake Calipers with 12" Diameter Disc, Two Model DB Brake Calipers with 14" Diameter Disc, Two Model DB Brake Calipers with 16" Diameter Disc |
| Accessory Miscellaneous | 855500, 855600, 855700, 855800 |
| Product Category | Caliper Brakes |
| Brake Facing Edge Color Code | Red |
| Open Or Enclosed Design | Open |
| Caliper | 835071 |
| Photo | DBCaliper |
| Rotor Working Radius (in) | WR=D/2-0.750 For 10 in. Or Larger Rotors |
| Weight | 6.4 LB |
| EAN or UPC | 662284159661 |

