- 30 mm Bore
- 1,800 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 1.20 kW Max Thermal Dissipation
features
- TCB light-duty
- Air cooled
- Up to 1.6 hp thermal capacity
includes
- Housing, rotor, hub, calipers and facings
| Technical Data Sheet | TensionControlBrakes |
| Main Category | Tension Control Brakes |
| Product Category | Multi-Caliper Tension Control Brakes |
| Kits | 835128 |
| Control Accessories | 940011, 940012, 940021, 944900 |
| Open Or Enclosed Design | Open |
| Other Accessories | 835165 |
| Guard | 835182, 835186 |
| Brake Facing Type | Low Coefficient |
| Actuation/Return | Air/Spring |
| Maximum Dynamic Torque With All Calipers | 28.5 N-m |
| Operating Pressure [Max] | 85 psi |
| Finish | Black Oxide Housing And Rotor, Bare Cast Aluminum Calipers |
| Bushing Type | Finished Bore |
| Bore Range [Min] | 30 mm |
| Outside Dia. | 9.25 in |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Approximate Brake Facing Life | 1678 kWh |
| Port or Hose Size | 5/32 in. Nylon Hose |
| Operating Pressure [Min] | 1 psi |
| Bushing Series | SF |
| Brake Facing Edge Color Code | Green |
| Overall Length | 5.32 in |
| Maximum Brake Continuous Thermal Dissipation | 1.2 kW |
| Bore Range [Max] | N/A |
| Model | TCB-07 |
| Brake Peak Thermal Input Rate | 11.9 kW |
| Brake Facing Effective Area | 51.8 cm2 |
| Bore Style | Finished Bore |
| Family Name | TCB |
| Weight | 15.0 LB |
| EAN or UPC | 662284229494 |

