- Air Actuated, Spring Return
- Standard Coefficient Facing
- 16.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
applications
- Applications where space is limited and which do not require full caliper
- Low cyclic-duty
- Tension control
features
- Diaphragm actuated, ideal for tension control applications
- One-sided caliper half
- Diaphragm-actuated
- Spring-returned
- Three coefficients of friction facings
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Port or Hose Size | 0.125 NPT |
| Maximum Static Brake Torque | 480 in lb |
| Actuation/Return | Air/Spring |
| Brake Facing Edge Color Code | Red |
| Approximate Brake Facing Life | 500 hp-hr |
| Family Name | Air Actuated Spring Released |
| Manufacturer Family | Model TC Brake Caliper with 10" Diameter Disc, Model TC Brake Caliper with 8" Diameter Disc |
| Brake Air Chamber Volume When Worn Out | 1.5 in3 |
| Kits | 835112 |
| Brake Facing Effective Area | 8.03 in2 |
| Recommended Control Kits | 940011, 940012, 940017 |
| Brake Peak Thermal Input Rate | 16 hp |
| Main Category | Brakes |
| Maximum Pressure | 80 psi |
| Brake Air Chamber Volume When New | 0.8 in3 |
| Brake Facing Type | Standard Coefficient |
| Finish | Bare Cast Aluminum |
| Model | TC Caliper Half |
| Accessory Miscellaneous | 855500, 855600, 855700, 855800 |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Product Category | Caliper Brakes |
| Brake Heat Sink Capacity | N/A |
| Open Or Enclosed Design | Open |
| Rotor Thickness | N/A |
| Rotor Working Radius (in) | WR=D/2-1.150 For 8 in. Or Larger Rotors |
| Static Torque Factor (Broken In) @ PSI | 70 lbf @ 80 psi |
| Photo | TCCaliper |
| Weight | 1.5 LB |
| EAN or UPC | 662284186193 |

