- 1 15/16" Bore
- Air Actuation/Spring Return
- 32.00 hp Peak Thermal I/P
- 20.000 hp Max Thermal Dissipation
- Pilot Mount Drive Arrangement
features
- Most flexible, maintenance-free pneumatic units available for continuous winding operations
- Built to endure continuous drag and high heat load that tension control demands
- Sensitive and responsive to a wide range of torque requirements
- Separate caliper assemblies
- Rotary air unions
| Clutch Heat Sink Capacity | 1535000 lbf ft |
| Rotor Diameter | 20 in |
| Torque With 1 Standard Coefficient Caliper @ 1 psi | 14 in lb |
| Drive Arrangement | Pilot Mount |
| Open Or Enclosed Design | Open |
| Minimum Sprocket Size | 100/27T, 120/23T, 140/21T, 160/19T, 80/33T |
| Operating Pressure [Max] | 85 psi |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Facing Part No. | 835111, 835112, 835113 |
| Pilot Size | 8 in |
| Family Name | TCC |
| Finish | Black Oxide Housing And Rotor, Bare Cast Aluminum Calipers |
| Maximum Dynamic Torque (HiCo) | 5200 in lb |
| Maximum Dynamic Torque (LoCo) | 2560 in lb |
| Main Category | Tension Control Clutches |
| Drive Inertia | 27.28 lb ft2 |
| Clutch Facing Effective Area | 16.06 in2 |
| Bore Style | Straight |
| Actuation/Return | Air/Spring |
| Approximate Clutch Facing Life | N/A |
| Pilot Or Drive Flange Bolt Circle Data | 3, 3/8"-16 Holes @ 120° On A 9.000 in. B.C. |
| Accessory Miscellaneous | 824700, 824800, 824900, 825000, 825100, 825200, 825300, 825800, 825900, 835121, 835139, 835152, 835158 |
| Product Category | Multi-Caliper Tension Control Clutches |
| Clutch Peak Thermal Input Rate | 32 hp |
| Torque With 1 High Coefficient Caliper @ 1 psi | 18 in lb |
| Photo | TCC |
| Torque With 1 Standard Coefficient Caliper @ 80 psi | 1000 in lb |
| Torque With 1 Low Coefficient Caliper @ 80 psi | 640 in lb |
| Maximum Clutch Continuous Thermal Dissipation | 20 hp |
| Port or Hose Size | 5/32 in. Nylon Hose |
| Torque With 1 High Coefficient Caliper @ 80 psi | 1300 in lb |
| Model | TCC-20 |
| Maximum Dynamic Torque (Std) | 4000 in lb |
| Torque With 1 Low Coefficient Caliper @ 1 psi | 18 in lb |
| Technical Data Sheet | TCC |
| Manufacturer Family | Model TCC-20 Tension Control Clutch (4 Calipers, LOCO Facings), Model TCC-20 Tension Control Clutch (4 Calipers, Standard Facings) |
| Operating Pressure [Min] | 1 psi |
| Weight | 167.5 LB |
| EAN or UPC | 662284159975 |

