- 1 1/8" Bore
- Air Actuation/Spring Return
- 16.00 hp Peak Thermal I/P
- 1.600 hp Max Thermal Dissipation
- Pilot Mount Drive Arrangement
features
- Most flexible, maintenance-free pneumatic units available for continuous winding operations
- Built to endure continuous drag and high heat load that tension control demands
- Sensitive and responsive to a wide range of torque requirements
- Separate caliper assemblies
- Rotary air unions
| Maximum Dynamic Torque (Std) | 420 in lb |
| Torque With 1 Standard Coefficient Caliper @ 1 psi | 4 in lb |
| Model | TCC-7 |
| Open Or Enclosed Design | Open |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Clutch Facing Edge Color Code | Red |
| Drive Arrangement | Pilot Mount |
| Operating Pressure [Min] | 1 psi |
| Approximate Clutch Facing Life | 2250 hp-hr |
| Main Category | Tension Control Clutches |
| Manufacturer Family | Model TCC-7 Tension Control Clutch (3 Calipers, Standard Facings) |
| Technical Data Sheet | TCC |
| Kits | 835127 |
| Clutch Facing Type | Standard Coefficient |
| Bore Style | Straight |
| Maximum Clutch Continuous Thermal Dissipation | 1.6 hp |
| Pilot Or Drive Flange Bolt Circle Data | 3, 1/4"-20 Holes @ 120° On A 4.750 in. B.C. |
| Product Category | Multi-Caliper Tension Control Clutches |
| Accessory Miscellaneous | 835123, 835124, 835125, 835127, 835128, 835139 |
| Minimum Sprocket Size | 40/36T, 50/30T, 60/26T, 80/20T |
| Clutch Peak Thermal Input Rate | 16 hp |
| Torque With 1 Standard Coefficient Caliper @ 80 psi | 140 in lb |
| Rotor Diameter | 7 in |
| Port or Hose Size | 5/32 in. Nylon Hose |
| Actuation/Return | Air/Spring |
| Family Name | TCC |
| Clutch Facing Effective Area | 8.03 in2 |
| Drive Inertia | 0.267 lb ft2 |
| Pilot Size | 3.998 in |
| Finish | Black Oxide Housing And Rotor, Bare Cast Aluminum Calipers |
| Operating Pressure [Max] | 85 psi |
| Weight | 15.0 LB |
| EAN or UPC | 662284186889 |

