- 1 1/4" Bore
- 1,800 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 1.60 hp Max Thermal Dissipation
features
- TCB light-duty
- Air cooled
- Up to 1.6 hp thermal capacity
includes
- Housing, rotor, hub, calipers and facings
| Finish | Black Oxide Housing And Rotor, Bare Cast Aluminum Calipers |
| Actuation/Return | Air/Spring |
| Brake Facing Type | Standard Coefficient |
| Bore Range [Min] | 1.25 in |
| Maximum Dynamic Torque With All Calipers | 420 in lb |
| Operating Pressure [Max] | 85 psi |
| Family Name | TCB |
| Other Accessories | 835165 |
| Technical Data Sheet | TensionControlBrakes |
| Bushing Series | SF |
| Open Or Enclosed Design | Open |
| Maximum Brake Continuous Thermal Dissipation | 1.6 hp |
| Overall Length | 5.32 in |
| Bore Style | Finished Bore |
| Operating Pressure [Min] | 1 psi |
| Brake Peak Thermal Input Rate | 16 hp |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Guard | 835182, 835186 |
| Kits | 835127 |
| Main Category | Tension Control Brakes |
| Approximate Brake Facing Life | 1500 hp-hr |
| Outside Dia. | 9.25 in |
| Control Accessories | 940011, 940012, 940021, 944900 |
| Port or Hose Size | 5/32 in. Nylon Hose |
| Bushing Type | Finished Bore |
| Model | TCB-07 |
| Brake Facing Effective Area | 8.03 in2 |
| Brake Facing Edge Color Code | Red |
| Product Category | Multi-Caliper Tension Control Brakes |
| Bore Range [Max] | N/A |
| Weight | 15.0 LB |
| EAN or UPC | 662284229517 |

