- Air Actuated, Spring Return
- High Coefficient Facing
- 44.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
features
- Air engaged, spring released caliper brakes
- Air actuated
- Caliper spacing adjusts to fit .188"- to 1.500"-wide rotating discs and linear traveling devices
- Disc speeds up to 2,800 rpm
- QD bushing compatible for shaft sizes up to 3.875"
- Static torque capacity up to 8,800 in lb at 80 psi with 24" disc
caution
- Consult Nexen before using nonoriginal facing types
options
- Discs from 16" to 24" diameter
| Brake Facing Edge Color Code | Purple |
| Brake Heat Sink Capacity | N/A |
| Family Name | Air Actuated Spring Released |
| Actuation/Return | Air/Spring |
| Brake Facing Type | High Coefficient |
| Kits | 835271, 835272 |
| Main Category | Brakes |
| Maximum Pressure | 80 psi |
| Finish | Black Oxide |
| Brake Peak Thermal Input Rate | 44 hp |
| Accessory Miscellaneous | 934200, 934203, 934204, 934205, 934206, 934207, 934215, 934217, 934221, 934222, 934223, 934224, 934225, 934226, 934227, 934300, 934301, 934400 |
| Brake Facing Effective Area | 17.6 in2 |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Rotor Working Radius (in) | WR=D/2-1.062 For 16 in. Or Larger Rotors |
| Static Torque Factor (Broken In) @ PSI | 365 lbf @ 80 psi |
| Caliper | 835200 |
| Approximate Brake Facing Life | 780 hp-hr |
| Open Or Enclosed Design | Open |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Recommended Control Kits | 940011, 940012, 940017 |
| Photo | BCCaliperAir |
| Rotor Thickness | N/A |
| Product Category | Caliper Brakes |
| Model | BC288A |
| Maximum Static Brake Torque | 4000 in lb |
| Brake Air Chamber Volume When Worn Out | 6.52 in3 |
| Port or Hose Size | 0.125 NPT |
| Brake Air Chamber Volume When New | 2.12 in3 |
| Manufacturer Family | Model BC288A Brake Caliper, (HICO Facings) with 16" Diameter Non-Ventilated Disc, Model BC288A Brake Caliper, (HICO Facings) with 18.25" Diameter Ventilated Disc, Model BC288A Brake Caliper, (HICO Facings) with 18" Diameter Non-Ventilated Disc, Model BC288A Brake Caliper, (HICO Facings) with 20" Diameter Non-Ventilated Disc, Model BC288A Brake Caliper, (HICO Facings) with 21" Diameter Ventilated Disc, Model BC288A Brake Caliper, (HICO Facings) with 22" Diameter Non-Ventilated Disc, Model BC288A Brake Caliper, (HICO Facings) with 24" Diameter Non-Ventilated Disc, Model BC288A Brake Caliper, (HICO Facings) with 24" Diameter Ventilated Disc, Two Model BC288A Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model BC288A Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model BC288A Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model BC288A Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model BC288A Brake Calipers with 21" Diameter Ventilated Disc, Two Model BC288A Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model BC288A Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model BC288A Brake Calipers with 24" Diameter Ventilated Disc |
| Weight | 18.83 LB |
| EAN or UPC | 662284160162 |

