- Air Actuated, Spring Return
- High Coefficient Facing
- 66.00 hp Peak Thermal Input
- 80.0 psi Max Pressure
- Max
features
- Air actuated
- Caliper spacing adjusts to fit .188"- to 1.500"-wide rotating discs and linear traveling devices
- Disc speeds up to 2,800 rpm
- QD bushing compatible for shaft sizes up to 3.875"
- Static torque capacity up to 8,800 in lb at 80 psi with 24" disc
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Discs from 16" to 24" diameter
| Maximum Pressure | 80 psi |
| Model | BC425A |
| Actuation/Return | Air/Spring |
| Approximate Brake Facing Life | 1169 hp-hr |
| Back Lash | =4.469/(D-1.252) Degrees, D Is Disc Diameter In Inches |
| Finish | Black Oxide |
| Accessory Miscellaneous | 934200, 934203, 934204, 934205, 934206, 934207, 934215, 934217, 934221, 934222, 934223, 934224, 934225, 934226, 934227, 934300, 934301, 934400 |
| Maximum Static Brake Torque | 8800 in lb |
| Open Or Enclosed Design | Open |
| Recommended Control Kits | 940011, 940012, 940017 |
| Product Category | Caliper Brakes |
| Brake Peak Thermal Input Rate | 66 hp |
| Brake Facing Effective Area | 26.4 in2 |
| Kits | 835271, 835272 |
| Main Category | Brakes |
| Photo | BCCaliperAir |
| Rotor Working Radius (in) | WR=D/2-1.062 For 16 in. Or Larger Rotors |
| Family Name | Air Actuated Spring Released |
| Static Torque Factor (Broken In) @ PSI | 800 lbf @ 80 psi |
| Brake Air Chamber Volume When Worn Out | 13.26 in3 |
| Brake Facing Edge Color Code | Purple |
| Port or Hose Size | 0.125 NPT |
| Maximum Brake Continuous Thermal Dissipation | N/A |
| Brake Heat Sink Capacity | N/A |
| Rotor Thickness | N/A |
| Brake Air Chamber Volume When New | 3.62 in3 |
| Brake Facing Type | High Coefficient |
| Control Accessories | 854000, 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Manufacturer Family | Model BC425A Brake Caliper (HICO Facing) with 18.25" Diameter Ventilated Disc, Model BC425A Brake Caliper (HICO Facing) with 24" Diameter Ventilated Disc, Model BC425A Brake Caliper (HICO Facings) with 16" Diameter Non-Ventilated Disc, Model BC425A Brake Caliper (HICO Facings) with 18" Diameter Non-Ventilated Disc, Model BC425A Brake Caliper (HICO Facings) with 20" Diameter Non-Ventilated Disc, Model BC425A Brake Caliper (HICO Facings) with 21" Diameter Ventilated Disc, Model BC425A Brake Caliper (HICO Facings) with 22" Diameter Non-Ventilated Disc, Model BC425A Brake Caliper (HICO Facings) with 24" Diameter Non-Ventilated Disc, Model BC425A Brake Caliper (HICO Facings) with 24" Diameter Ventilated Disc, Two Model BC425A Brake Calipers with 16" Diameter Non-Ventilated Disc, Two Model BC425A Brake Calipers with 18.25" Diameter Ventilated Disc, Two Model BC425A Brake Calipers with 18" Diameter Non-Ventilated Disc, Two Model BC425A Brake Calipers with 20" Diameter Non-Ventilated Disc, Two Model BC425A Brake Calipers with 21" Diameter Ventilated Disc, Two Model BC425A Brake Calipers with 22" Diameter Non-Ventilated Disc, Two Model BC425A Brake Calipers with 24" Diameter Non-Ventilated Disc, Two Model BC425A Brake Calipers with 24" Diameter Ventilated Disc |
| Weight | 34.23 LB |
| EAN or UPC | 662284160179 |

