Skip to content Skip to navigation menu
XTB12 Series Modular Multi-Caliper Tension Control Brake

835414

XTB12 Series Modular Multi-Caliper Tension Control Brake
Item #101995222
  • 1 5/8" Bore
  • 3,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 26.80 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB12 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8" Bore
  • 3,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 26.80 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 26.8 hp thermal capacity
Finish Black Oxide
Maximum Dynamic Torque (LoCo) 3438 in lb
Product Category Modular Multi-Caliper Tension Control Brakes
Rotation CCW
Main Category Tension Control Brakes
Bushing Type Finished Bore
Bore Range [Max] N/A
Maximum Brake Continuous Thermal Dissipation 26.8 hp
Approximate Brake Facing Life N/A
Overall Length 8.14 in
Torque With 1 Low Coefficient Caliper @ 80 psi 573 in lb
Torque With 1 Standard Coefficient Caliper @ 1 psi 12 in lb
Operating Pressure [Min] 1 psi
Other Accessories 835175
Open Or Enclosed Design Open
Model XTB12
Technical Data Sheet TensionControlBrakes
Actuation/Return Air/None
Caliper 835451
Torque With 1 Low Coefficient Caliper @ 1 psi 7 in lb
Rotor Diameter 12 in
Bore Style Finished Bore
Rotor Thickness 2.06 in
Photo XTBSmall
Bushing Series SF
Manufacturer Family XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 1 Caliper, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 2 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 3 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 4 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 5 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 6 Calipers, (LOCO Facing)
Facing Part No. 835461, 835471, 835631, 835643
Torque With 1 Standard Coefficient Caliper @ 80 psi 973 in lb
Guard 835447
Outside Dia. 17.81 in
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Family Name XTB12
Bore Range [Min] 1.625 in
Operating Pressure [Max] 85 psi
Maximum Dynamic Torque (Std) 5838 in lb
Weight 55.0 LB
EAN or UPC 662284215961
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison