Skip to content Skip to navigation menu
XTB12 Series Modular Multi-Caliper Tension Control Brake

835416

XTB12 Series Modular Multi-Caliper Tension Control Brake
Item #102018003
  • 2 1/8" Bore
  • 3,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 26.80 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB12 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/8" Bore
  • 3,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 26.80 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 26.8 hp thermal capacity
Overall Length 8.14 in
Manufacturer Family XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 1 Caliper, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 2 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 3 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 4 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 5 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 6 Calipers, (LOCO Facing)
Torque With 1 Standard Coefficient Caliper @ 1 psi 12 in lb
Bore Range [Max] N/A
Rotor Diameter 12 in
Actuation/Return Air/None
Torque With 1 Low Coefficient Caliper @ 1 psi 7 in lb
Bore Range [Min] 2.125 in
Operating Pressure [Max] 85 psi
Guard 835447
Open Or Enclosed Design Open
Photo XTBSmall
Approximate Brake Facing Life N/A
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Product Category Modular Multi-Caliper Tension Control Brakes
Rotation CCW
Bushing Type Finished Bore
Outside Dia. 17.81 in
Family Name XTB12
Operating Pressure [Min] 1 psi
Finish Black Oxide
Bore Style Finished Bore
Facing Part No. 835461, 835471, 835631, 835643
Rotor Thickness 2.06 in
Maximum Dynamic Torque (LoCo) 3438 in lb
Maximum Dynamic Torque (Std) 5838 in lb
Model XTB12
Maximum Brake Continuous Thermal Dissipation 26.8 hp
Caliper 835451
Main Category Tension Control Brakes
Bushing Series SF
Other Accessories 835175
Torque With 1 Low Coefficient Caliper @ 80 psi 573 in lb
Torque With 1 Standard Coefficient Caliper @ 80 psi 973 in lb
Technical Data Sheet TensionControlBrakes
Weight 53.0 LB
EAN or UPC 662284216159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison