Skip to content Skip to navigation menu
XTB14 Series Modular Multi-Caliper Tension Control Brake

835421

XTB14 Series Modular Multi-Caliper Tension Control Brake
Item #102002422
  • 1 5/8" Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB14 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8" Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 23.3 hp thermal capacity
Bushing Type Finished Bore
Torque With 1 Low Coefficient Caliper @ 1 psi 9 in lb
Approximate Brake Facing Life N/A
Torque With 1 Low Coefficient Caliper @ 80 psi 687 in lb
Rotor Diameter 14 in
Operating Pressure [Max] 85 psi
Bore Range [Max] N/A
Manufacturer Family XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing)
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Bushing Series SF
Open Or Enclosed Design Open
Product Category Modular Multi-Caliper Tension Control Brakes
Rotor Thickness 2.06 in
Torque With 1 Standard Coefficient Caliper @ 80 psi 1298 in lb
Outside Dia. 20.75 in
Bore Style Finished Bore
Torque With 1 Standard Coefficient Caliper @ 1 psi 16 in lb
Overall Length 9.06 in
Model XTB14
Photo XTBSmall
Bore Range [Min] 1.625 in
Finish Black Oxide
Maximum Dynamic Torque (LoCo) 4809 in lb
Technical Data Sheet TensionControlBrakes
Actuation/Return Air/None
Other Accessories 835175
Operating Pressure [Min] 1 psi
Maximum Dynamic Torque (Std) 9086 in lb
Rotation CW
Facing Part No. 835461, 835471, 835631, 835643
Caliper 835451
Maximum Brake Continuous Thermal Dissipation 23.3 hp
Guard 835448
Family Name XTB14
Main Category Tension Control Brakes
Weight 87.0 LB
EAN or UPC 662284207270
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison