Skip to content Skip to navigation menu
XTB14 Series Modular Multi-Caliper Tension Control Brake

835422

XTB14 Series Modular Multi-Caliper Tension Control Brake
Item #101973302
  • 1 5/8" Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB14 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8" Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 23.3 hp thermal capacity
Guard 835448
Rotor Diameter 14 in
Torque With 1 Standard Coefficient Caliper @ 80 psi 1298 in lb
Operating Pressure [Max] 85 psi
Torque With 1 Standard Coefficient Caliper @ 1 psi 16 in lb
Main Category Tension Control Brakes
Technical Data Sheet TensionControlBrakes
Open Or Enclosed Design Open
Outside Dia. 20.75 in
Bore Range [Min] 1.625 in
Bore Style Finished Bore
Torque With 1 Low Coefficient Caliper @ 1 psi 9 in lb
Operating Pressure [Min] 1 psi
Torque With 1 Low Coefficient Caliper @ 80 psi 687 in lb
Maximum Dynamic Torque (LoCo) 4809 in lb
Rotor Thickness 2.06 in
Family Name XTB14
Overall Length 9.06 in
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Maximum Brake Continuous Thermal Dissipation 23.3 hp
Other Accessories 835175
Rotation CCW
Maximum Dynamic Torque (Std) 9086 in lb
Facing Part No. 835461, 835471, 835631, 835643
Approximate Brake Facing Life N/A
Actuation/Return Air/None
Caliper 835451
Finish Black Oxide
Model XTB14
Product Category Modular Multi-Caliper Tension Control Brakes
Manufacturer Family XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing)
Photo XTBSmall
Weight 86.0 LB
EAN or UPC 662284207362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison