Skip to content Skip to navigation menu
XTB14 Series Modular Multi-Caliper Tension Control Brake

835425

XTB14 Series Modular Multi-Caliper Tension Control Brake
Item #101995223
  • 2 1/2" Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB14 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 23.3 hp thermal capacity
Torque With 1 Low Coefficient Caliper @ 80 psi 687 in lb
Bore Style Finished Bore
Overall Length 9.06 in
Open Or Enclosed Design Open
Bushing Type Finished Bore
Torque With 1 Standard Coefficient Caliper @ 80 psi 1298 in lb
Technical Data Sheet TensionControlBrakes
Finish Black Oxide
Approximate Brake Facing Life N/A
Bore Range [Max] N/A
Other Accessories 835175
Rotor Thickness 2.06 in
Caliper 835451
Rotation CW
Actuation/Return Air/None
Product Category Modular Multi-Caliper Tension Control Brakes
Torque With 1 Low Coefficient Caliper @ 1 psi 9 in lb
Operating Pressure [Max] 85 psi
Rotor Diameter 14 in
Manufacturer Family XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing)
Maximum Brake Continuous Thermal Dissipation 23.3 hp
Family Name XTB14
Model XTB14
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Torque With 1 Standard Coefficient Caliper @ 1 psi 16 in lb
Guard 835448
Photo XTBSmall
Maximum Dynamic Torque (LoCo) 4809 in lb
Operating Pressure [Min] 1 psi
Maximum Dynamic Torque (Std) 9086 in lb
Facing Part No. 835461, 835471, 835631, 835643
Bore Range [Min] 2.5 in
Bushing Series SF
Outside Dia. 20.75 in
Main Category Tension Control Brakes
Weight 82.0 LB
EAN or UPC 662284207294
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison