Skip to content Skip to navigation menu
XTB14 Series Modular Multi-Caliper Tension Control Brake

835426

XTB14 Series Modular Multi-Caliper Tension Control Brake
Item #101972705
  • 2 1/2" Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB14 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 23.3 hp thermal capacity
Maximum Dynamic Torque (Std) 9086 in lb
Operating Pressure [Min] 1 psi
Rotor Thickness 2.06 in
Bushing Type Finished Bore
Family Name XTB14
Technical Data Sheet TensionControlBrakes
Guard 835448
Outside Dia. 20.75 in
Product Category Modular Multi-Caliper Tension Control Brakes
Torque With 1 Low Coefficient Caliper @ 80 psi 687 in lb
Bore Range [Min] 2.5 in
Manufacturer Family XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing)
Photo XTBSmall
Bushing Series SF
Torque With 1 Standard Coefficient Caliper @ 1 psi 16 in lb
Torque With 1 Low Coefficient Caliper @ 1 psi 9 in lb
Bore Range [Max] N/A
Rotation CCW
Facing Part No. 835461, 835471, 835631, 835643
Actuation/Return Air/None
Operating Pressure [Max] 85 psi
Maximum Dynamic Torque (LoCo) 4809 in lb
Main Category Tension Control Brakes
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Maximum Brake Continuous Thermal Dissipation 23.3 hp
Caliper 835451
Approximate Brake Facing Life N/A
Open Or Enclosed Design Open
Finish Black Oxide
Model XTB14
Torque With 1 Standard Coefficient Caliper @ 80 psi 1298 in lb
Rotor Diameter 14 in
Bore Style Finished Bore
Overall Length 9.06 in
Other Accessories 835175
Weight 86.0 LB
EAN or UPC 662284207386
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison