Skip to content Skip to navigation menu
XTB18 Series Modular Multi-Caliper Tension Control Brake

835431

XTB18 Series Modular Multi-Caliper Tension Control Brake
Item #102018005
  • 2 1/2" Bore
  • 2,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 31.60 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB18 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Bore
  • 2,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 31.60 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 31.6 hp thermal capacity
Torque With 1 Standard Coefficient Caliper @ 1 psi 20 in lb
Actuation/Return Air/None
Rotation CW
Operating Pressure [Min] 1 psi
Maximum Brake Continuous Thermal Dissipation 31.6 hp
Torque With 1 Low Coefficient Caliper @ 80 psi 883 in lb
Torque With 1 Low Coefficient Caliper @ 1 psi 11 in lb
Rotor Diameter 18 in
Technical Data Sheet TensionControlBrakes
Bore Range [Min] 2.5 in
Caliper 835451
Manufacturer Family XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, LOCO Facings), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (ULTRA LOCO Facing)
Bushing Type Finished Bore
Bore Style Finished Bore
Finish Black Oxide
Torque With 1 Standard Coefficient Caliper @ 80 psi 1585 in lb
Operating Pressure [Max] 85 psi
Bore Range [Max] N/A
Rotor Thickness 2.06 in
Maximum Dynamic Torque (Std) 14265 in lb
Guard 835445
Model XTB18
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Maximum Dynamic Torque (LoCo) 7947 in lb
Overall Length 8.26 in
Other Accessories 835175
Bushing Series SF
Photo XTBLarge
Family Name XTB18
Facing Part No. 835461, 835471, 835631, 835643
Open Or Enclosed Design Open
Main Category Tension Control Brakes
Product Category Modular Multi-Caliper Tension Control Brakes
Approximate Brake Facing Life N/A
Outside Dia. 24.5 in
Weight 123.0 LB
EAN or UPC 662284207300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison