Skip to content Skip to navigation menu
XTB18 Series Modular Multi-Caliper Tension Control Brake

835432

XTB18 Series Modular Multi-Caliper Tension Control Brake
Item #102018004
  • 2 1/2" Bore
  • 2,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 31.60 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB18 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 1/2" Bore
  • 2,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 31.60 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 31.6 hp thermal capacity
Rotor Diameter 18 in
Torque With 1 Standard Coefficient Caliper @ 80 psi 1585 in lb
Maximum Dynamic Torque (Std) 14265 in lb
Rotation CCW
Bushing Type Finished Bore
Finish Black Oxide
Overall Length 8.26 in
Other Accessories 835175
Outside Dia. 24.5 in
Maximum Dynamic Torque (LoCo) 7947 in lb
Torque With 1 Standard Coefficient Caliper @ 1 psi 20 in lb
Model XTB18
Caliper 835451
Guard 835445
Open Or Enclosed Design Open
Operating Pressure [Max] 85 psi
Main Category Tension Control Brakes
Bushing Series SF
Bore Style Finished Bore
Family Name XTB18
Actuation/Return Air/None
Rotor Thickness 2.06 in
Approximate Brake Facing Life N/A
Torque With 1 Low Coefficient Caliper @ 80 psi 883 in lb
Operating Pressure [Min] 1 psi
Manufacturer Family XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, LOCO Facings), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (ULTRA LOCO Facing)
Product Category Modular Multi-Caliper Tension Control Brakes
Torque With 1 Low Coefficient Caliper @ 1 psi 11 in lb
Bore Range [Max] N/A
Technical Data Sheet TensionControlBrakes
Bore Range [Min] 2.5 in
Maximum Brake Continuous Thermal Dissipation 31.6 hp
Facing Part No. 835461, 835471, 835631, 835643
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Photo XTBLarge
Weight 123.0 LB
EAN or UPC 662284207393
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison