Skip to content Skip to navigation menu
XTB18 Series Modular Multi-Caliper Tension Control Brake

835434

XTB18 Series Modular Multi-Caliper Tension Control Brake
Item #101972706
  • 2 15/16" Bore
  • 2,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 31.60 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB18 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 15/16" Bore
  • 2,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 31.60 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 31.6 hp thermal capacity
Bore Style Finished Bore
Guard 835445
Rotor Diameter 18 in
Rotation CCW
Manufacturer Family XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, LOCO Facings), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (ULTRA LOCO Facing)
Maximum Dynamic Torque (Std) 14265 in lb
Caliper 835451
Model XTB18
Overall Length 8.26 in
Bushing Series SF
Bore Range [Min] 2.938 in, 2.9375 in
Operating Pressure [Min] 1 psi
Maximum Dynamic Torque (LoCo) 7947 in lb
Torque With 1 Standard Coefficient Caliper @ 80 psi 1585 in lb
Other Accessories 835175
Torque With 1 Standard Coefficient Caliper @ 1 psi 20 in lb
Operating Pressure [Max] 85 psi
Finish Black Oxide
Product Category Modular Multi-Caliper Tension Control Brakes
Bushing Type Finished Bore
Photo XTBLarge
Rotor Thickness 2.06 in
Torque With 1 Low Coefficient Caliper @ 80 psi 883 in lb
Family Name XTB18
Maximum Brake Continuous Thermal Dissipation 31.6 hp
Open Or Enclosed Design Open
Torque With 1 Low Coefficient Caliper @ 1 psi 11 in lb
Facing Part No. 835461, 835471, 835631, 835643
Bore Range [Max] N/A
Technical Data Sheet TensionControlBrakes
Main Category Tension Control Brakes
Actuation/Return Air/None
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Approximate Brake Facing Life N/A
Outside Dia. 24.5 in
Weight 122.0 LB
EAN or UPC 662284207409
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison