- 2 1/2" Bore
- 1,800 rpm Max
- Open
- 85.0 psi Max Operating Pressure
- 60.00 hp Max Thermal Dissipation
features
- High thermal capacity
- Wide torque range
- Quick change facings
- Heavy-duty
- Air cooled
- Up to 60 hp thermal capacity
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Outside Dia. | 29.93 in |
| Bushing Series | SF |
| Torque With 1 Low Coefficient Caliper @ 1 psi | 27 in lb |
| Open Or Enclosed Design | Open |
| Torque With 1 Standard Coefficient Caliper @ 80 psi | 5040 in lb |
| Bore Range [Max] | N/A |
| Finish | Black Oxide |
| Other Accessories | 835175 |
| Actuation/Return | Air/None |
| Photo | XTBLarge |
| Guard | 835449 |
| Maximum Dynamic Torque (Std) | 35280 in lb |
| Model | XTB22Dual |
| Rotor Diameter | 22 in |
| Torque With 1 Low Coefficient Caliper @ 80 psi | 2160 in lb |
| Maximum Brake Continuous Thermal Dissipation | 60 hp |
| Manufacturer Family | XTB-22 Dual Rotor Tension Control Brake, 1 Caliper, (LOCO Facing), XTB-22 Dual Rotor Tension Control Brake, 1 Caliper, (Standard Facing), XTB-22 Dual Rotor Tension Control Brake, 2 Calipers, (LOCO Facing), XTB-22 Dual Rotor Tension Control Brake, 2 Calipers, (Standard Facing), XTB-22 Dual Rotor Tension Control Brake, 3 Calipers, (LOCO Facing), XTB-22 Dual Rotor Tension Control Brake, 3 Calipers, (Standard Facing), XTB-22 Dual Rotor Tension Control Brake, 4 Calipers, (LOCO Facing), XTB-22 Dual Rotor Tension Control Brake, 4 Calipers, (Standard Facing), XTB-22 Dual Rotor Tension Control Brake, 5 Calipers, (LOCO Facing), XTB-22 Dual Rotor Tension Control Brake, 5 Calipers, (Standard Facing), XTB-22 Dual Rotor Tension Control Brake, 6 Calipers, (LOCO Facing), XTB-22 Dual Rotor Tension Control Brake, 6 Calipers, (Standard Facing), XTB-22 Dual Rotor Tension Control Brake, 7 Calipers, (LOCO Facing), XTB-22 Dual Rotor Tension Control Brake, 7 Calipers, (Standard Facing) |
| Operating Pressure [Min] | 1 psi |
| Maximum Dynamic Torque (LoCo) | 15120 in lb |
| Operating Pressure [Max] | 85 psi |
| Bore Range [Min] | 2.5 in |
| Family Name | XTB22 |
| Overall Length | 12.79 in |
| Rotor Thickness | 6.1 in |
| Rotation | CW |
| Approximate Brake Facing Life | N/A |
| Caliper | 835570 |
| Torque With 1 Standard Coefficient Caliper @ 1 psi | 63 in lb |
| Product Category | Modular Multi-Caliper Tension Control Brakes |
| Bushing Type | Finished Bore |
| Main Category | Tension Control Brakes |
| Facing Part No. | 835580, 835581 |
| Controller | 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535 |
| Bore Style | Finished Bore |
| Technical Data Sheet | TensionControlBrakes |
| Weight | 350.0 LB |
| EAN or UPC | 662284225069 |

