Skip to content Skip to navigation menu
XTB12 Series Modular Multi-Caliper Tension Control Brake

835557

XTB12 Series Modular Multi-Caliper Tension Control Brake
Item #102000178
  • 50 mm Bore
  • 3,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 26.80 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB12 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Bore
  • 3,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 26.80 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 26.8 hp thermal capacity
Torque With 1 Standard Coefficient Caliper @ 80 psi 973 in lb
Product Category Modular Multi-Caliper Tension Control Brakes
Main Category Tension Control Brakes
Model XTB12
Maximum Dynamic Torque (Std) 5838 in lb
Finish Black Oxide
Operating Pressure [Max] 85 psi
Guard 835447
Technical Data Sheet TensionControlBrakes
Caliper 835451
Bore Style Finished Bore
Bushing Type Finished Bore
Overall Length 8.14 in
Rotor Diameter 12 in
Torque With 1 Low Coefficient Caliper @ 1 psi 7 in lb
Maximum Dynamic Torque (LoCo) 3438 in lb
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Bushing Series SF
Bore Range [Max] N/A
Family Name XTB12
Photo XTBSmall
Maximum Brake Continuous Thermal Dissipation 26.8 hp
Torque With 1 Low Coefficient Caliper @ 80 psi 573 in lb
Manufacturer Family XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-12 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 1 Caliper, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 2 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 3 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 4 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 5 Calipers, (LOCO Facing), XTBA-12 Tension Control Brake, Optimal Thermal Performance, 6 Calipers, (LOCO Facing)
Outside Dia. 17.81 in
Approximate Brake Facing Life N/A
Torque With 1 Standard Coefficient Caliper @ 1 psi 12 in lb
Actuation/Return Air/None
Operating Pressure [Min] 1 psi
Rotor Thickness 2.06 in
Bore Range [Min] 50 mm
Rotation CW
Facing Part No. 835461, 835471, 835631, 835643
Open Or Enclosed Design Open
Other Accessories 835175
Weight 60.0 LB
EAN or UPC 662284234801
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison