Skip to content Skip to navigation menu
XTB14 Series Modular Multi-Caliper Tension Control Brake

835583

XTB14 Series Modular Multi-Caliper Tension Control Brake
Item #101995241
  • 50 mm Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB14 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Bore
  • 3,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 23.30 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 23.3 hp thermal capacity
Photo XTBSmall
Torque With 1 Standard Coefficient Caliper @ 80 psi 1298 in lb
Caliper 835451
Rotation CW
Overall Length 9.06 in
Rotor Diameter 14 in
Outside Dia. 20.75 in
Facing Part No. 835461, 835471, 835631, 835643
Technical Data Sheet TensionControlBrakes
Bore Style Finished Bore
Main Category Tension Control Brakes
Maximum Dynamic Torque (Std) 9086 in lb
Approximate Brake Facing Life N/A
Torque With 1 Low Coefficient Caliper @ 80 psi 687 in lb
Finish Black Oxide
Actuation/Return Air/None
Bushing Type Finished Bore
Operating Pressure [Min] 1 psi
Family Name XTB14
Bore Range [Max] N/A
Bushing Series SF
Model XTB14
Open Or Enclosed Design Open
Operating Pressure [Max] 85 psi
Torque With 1 Standard Coefficient Caliper @ 1 psi 16 in lb
Bore Range [Min] 50 mm
Maximum Brake Continuous Thermal Dissipation 23.3 hp
Product Category Modular Multi-Caliper Tension Control Brakes
Maximum Dynamic Torque (LoCo) 4809 in lb
Rotor Thickness 2.06 in
Manufacturer Family XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-14 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing)
Torque With 1 Low Coefficient Caliper @ 1 psi 9 in lb
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Other Accessories 835175
Guard 835448
Weight 82.0 LB
EAN or UPC 662284240796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison