Skip to content Skip to navigation menu
XTB18 Series Modular Multi-Caliper Tension Control Brake

835606

XTB18 Series Modular Multi-Caliper Tension Control Brake
Item #102002522
  • 110 mm Bore
  • 2,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 31.60 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB18 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 110 mm Bore
  • 2,300 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 31.60 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 31.6 hp thermal capacity
Other Accessories 835175
Rotor Diameter 18 in
Main Category Tension Control Brakes
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Manufacturer Family XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, LOCO Facings), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (ULTRA LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (LOCO Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (Standard Facing), XTB-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 6 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 7 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 8 Calipers, (ULTRA LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (LOCO Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (Standard Facing), XTBA-18 Tension Control Brake, Optimal Facing Life, 9 Calipers, (ULTRA LOCO Facing)
Technical Data Sheet TensionControlBrakes
Torque With 1 Low Coefficient Caliper @ 80 psi 883 in lb
Photo XTBLarge
Maximum Dynamic Torque (LoCo) 7947 in lb
Operating Pressure [Min] 1 psi
Bushing Series SF
Guard 835445
Actuation/Return Air/None
Torque With 1 Standard Coefficient Caliper @ 1 psi 20 in lb
Bore Range [Max] N/A
Rotation CCW
Maximum Dynamic Torque (Std) 14265 in lb
Family Name XTB18
Open Or Enclosed Design Open
Model XTB18
Torque With 1 Low Coefficient Caliper @ 1 psi 11 in lb
Operating Pressure [Max] 85 psi
Facing Part No. 835461, 835471, 835631, 835643
Approximate Brake Facing Life N/A
Torque With 1 Standard Coefficient Caliper @ 80 psi 1585 in lb
Overall Length 8.26 in
Bushing Type Finished Bore
Bore Style Finished Bore
Maximum Brake Continuous Thermal Dissipation 31.6 hp
Bore Range [Min] 110 mm
Outside Dia. 24.5 in
Product Category Modular Multi-Caliper Tension Control Brakes
Rotor Thickness 2.06 in
Finish Black Oxide
Caliper 835451
Weight 121.0 LB
EAN or UPC 662284243544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison