Skip to content Skip to navigation menu
XTB10 Series Modular Multi-Caliper Tension Control Brake

835619

XTB10 Series Modular Multi-Caliper Tension Control Brake
Item #101994542
  • 41 mm Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation
  • Air Actuation/No Return Tension Control Brake
+ Show More + Show Less
XTB10 Series Modular Multi-Caliper Tension Control Brake
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 41 mm Bore
  • 4,000 rpm Max
  • Open
  • 85.0 psi Max Operating Pressure
  • 14.90 hp Max Thermal Dissipation

features

  • High thermal capacity
  • Wide torque range
  • Quick change facings
  • Heavy-duty
  • Air cooled
  • Up to 14.9 hp thermal capacity
Bore Style Finished Bore
Maximum Dynamic Torque (Std) 3895 in lb
Technical Data Sheet TensionControlBrakes
Rotor Diameter 10 in
Facing Part No. 835461, 835471, 835631, 835643
Caliper 835451
Torque With 1 Standard Coefficient Caliper @ 80 psi 779 in lb
Rotor Thickness 2.06 in
Main Category Tension Control Brakes
Torque With 1 Low Coefficient Caliper @ 1 psi 6 in lb
Finish Black Oxide
Rotation CCW
Product Category Modular Multi-Caliper Tension Control Brakes
Approximate Brake Facing Life N/A
Other Accessories 835175
Bushing Series SF
Manufacturer Family XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTB-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 1 Caliper, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 2 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 3 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 4 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (LOCO Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (Standard Facing), XTBA-10 Tension Control Brake, Optimal Facing Life, 5 Calipers, (ULTRA LOCO Facing), XTBA-10 Tension Control Brake,Optimal Facing Life, 1 Caliper, (LOCO Facing)
Torque With 1 Standard Coefficient Caliper @ 1 psi 10 in lb
Controller 912123, 912145, 964260, 964350, 964354, 964520, 964522, 964531, 964535
Actuation/Return Air/None
Bore Range [Max] N/A
Maximum Dynamic Torque (LoCo) 2290 in lb
Torque With 1 Low Coefficient Caliper @ 80 psi 458 in lb
Open Or Enclosed Design Open
Bore Range [Min] 41 mm
Overall Length 8.14 in
Maximum Brake Continuous Thermal Dissipation 14.9 hp
Model XTB10
Outside Dia. 16 in
Family Name XTB10
Operating Pressure [Min] 1 psi
Photo XTBSmall
Operating Pressure [Max] 85 psi
Guard 835446
Bushing Type Finished Bore
Weight 41.0 LB
EAN or UPC 662284247658
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison